Motion
67376202
#8-32 UNC 1/4" Length Under Head Phillips Thread Cutting Screw;Grade 2 Steel, Pan Head, Type F Point, Zinc-Plated
Mi Item #11751590
MFR #67376202
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC 1/4" Length Under Head Phillips Thread Cutting Screw;Grade 2 Steel, Pan Head, Type F Point, Zinc-Plated
Mi Item #11751590
MFR #67376202

Mfr description
67376202 67376202 8-32X1/4 PH PHL THRD C
  • Pan head types have cylindrical heads with rounded edges & flat bearing surfaces. Their low head height & large diameter provide increased driving power.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #8-32 in

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)