Motion
67376962
#6-32 UNC 3/4" Length Under Head Slotted Thread Cutting Screw;Grade 2 Steel, Pan Head, Type F Point, Zinc-Plated
MI ITEM #11751608
MFR #67376962
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC 3/4" Length Under Head Slotted Thread Cutting Screw;Grade 2 Steel, Pan Head, Type F Point, Zinc-Plated
MI ITEM #11751608
MFR #67376962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.83/each

Specifications

Dimensions

  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #6-32 in

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Standard
    UNC

Overview

Mfr description
67376962 67376962 6-32X3/4 PH SL THRD CU
  • Pan head types have cylindrical heads with rounded edges & flat bearing surfaces. Their low head height & large diameter provide increased driving power.
  • Slotted drive types are used with flat-blade drivers. They have one linear slot that runs the length of the head. Drivers must be centered in the slot during tightening or they will slip out & damage the fastener.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought