Motion
67377960
#6-32 UNC 1/4" Length Under Head #2 Slotted/Phillips Thread Cutting Screw;1016-1024 Steel, Round Head, Type F Point, Zinc-Plated
MI ITEM #11751629
MFR #67377960
Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC 1/4" Length Under Head #2 Slotted/Phillips Thread Cutting Screw;1016-1024 Steel, Round Head, Type F Point, Zinc-Plated
MI ITEM #11751629
MFR #67377960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.30/each

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Phillips Drive Size
    #2
  • Thread Size
    #6-32 in

Details

  • Drive Type
    Slotted/Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type F
  • Thread Standard
    UNC

Overview

Mfr description
67377960 67377960 6-32X1/4 RH SL THRD CU
  • Combination slotted/Phillips drive types are used with either a slotted or Phillips driver. They combine the linear slot of slotted head types with the cross-shaped slot of Phillips head types.
  • Round head types are dome shaped with flat bearing surfaces. They have a higher head height than pan head fasteners.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought