Motion
67378489
#8-32 UNC 3/8" Length Under Head Hex Thread Cutting Screw;Grade 2 Steel, Hex Head, Type F Point, Zinc-Plated
MI ITEM #11751642
MFR #67378489
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC 3/8" Length Under Head Hex Thread Cutting Screw;Grade 2 Steel, Hex Head, Type F Point, Zinc-Plated
MI ITEM #11751642
MFR #67378489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.70/each

Specifications

Dimensions

  • Length
    3/8 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #8-32 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Standard
    UNC

Overview

Mfr description
67378489 67378489 8-32X3/8 HH UNSL THRD
  • Hex drive types have six uniform sides that allow fast rotation & easy adjustment. They are driven by wrenches or sockets & are ideal for limited-clearance applications.
  • Hex head types have flat bearing surfaces, sharp corners & six uniform sides. They are used with flat washers & are tightened with wrenches in limited-clearance applications.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought