Motion
67379206
5/16-18 UNC 1/2" Length Under Head Hex Thread Cutting Screw;Grade 2 Steel, Hex Washer Head, Type F Point, Zinc-Plated
MI ITEM #11751659
MFR #67379206
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 1/2" Length Under Head Hex Thread Cutting Screw;Grade 2 Steel, Hex Washer Head, Type F Point, Zinc-Plated
MI ITEM #11751659
MFR #67379206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67379206 67379206 5/16-18X1/2 UNSL HWH T
  • Hex drive types have six uniform sides that allow fast rotation & easy adjustment. They are driven by wrenches or sockets & are ideal for limited-clearance applications.
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress & protects the workpiece surface finish.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Specifications

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text