Motion
67379321
3/8-16 UNC 3/4" Length Under Head Hex Thread Cutting Screw;Grade 2 Steel, Hex Washer Head, Type F Point, Zinc-Plated
Mi Item #11751662
MFR #67379321
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 3/4" Length Under Head Hex Thread Cutting Screw;Grade 2 Steel, Hex Washer Head, Type F Point, Zinc-Plated
Mi Item #11751662
MFR #67379321

Mfr description
67379321 67379321 3/8-16X3/4 UNSL HWH TH
  • Hex drive types have six uniform sides that allow fast rotation & easy adjustment. They are driven by wrenches or sockets & are ideal for limited-clearance applications.
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress & protects the workpiece surface finish.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/8-16 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)