Motion
67379727
#6-32 UNC 1/2" Overall Length Slotted Thread Cutting Screw;Grade 2 Steel, Flat Head, Type F Point, Zinc-Plated
MI ITEM #11751667
MFR #67379727
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC 1/2" Overall Length Slotted Thread Cutting Screw;Grade 2 Steel, Flat Head, Type F Point, Zinc-Plated
MI ITEM #11751667
MFR #67379727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
67379727 67379727 6-32X1/2 FH SL THRD CU
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking. The flat head lies flush against the workpiece.
  • Slotted drive types are used with flat-blade drivers. They have one linear slot that runs the length of the head. Drivers must be centered in the slot during tightening or they will slip out & damage the fastener.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Size
    #6-32 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text