Motion
67380204
#6-32 UNC 1/2" Overall Length Phillips Thread Cutting Screw;Grade 2 Steel, Flat Head, Type F Point, Zinc-Plated
MI ITEM #11751677
MFR #67380204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC 1/2" Overall Length Phillips Thread Cutting Screw;Grade 2 Steel, Flat Head, Type F Point, Zinc-Plated
MI ITEM #11751677
MFR #67380204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67380204 67380204 6-32X1/2 FH PHL THRD C
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking. The flat head lies flush against the workpiece.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Specifications

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Size
    #6-32 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text