Motion
67380329
#10-24 UNC 1/2" Overall Length Phillips Thread Cutting Screw;Grade 2 Steel, Flat Head, Type F Point, Zinc-Plated
Mi Item #11751680
MFR #67380329
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC 1/2" Overall Length Phillips Thread Cutting Screw;Grade 2 Steel, Flat Head, Type F Point, Zinc-Plated
Mi Item #11751680
MFR #67380329

Mfr description
67380329 67380329 10-24X1/2 FH PHL THRD
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking. The flat head lies flush against the workpiece.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-24 in

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)