Motion
67380527
1/4-20 UNC 2" Overall Length Phillips Thread Cutting Screw;Grade 2 Steel, Flat Head, Type F Point, Zinc-Plated
Mi Item #11751685
MFR #67380527
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 2" Overall Length Phillips Thread Cutting Screw;Grade 2 Steel, Flat Head, Type F Point, Zinc-Plated
Mi Item #11751685
MFR #67380527

Mfr description
67380527 67380527 1/4-20X2 FH PHL THRD C
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking. The flat head lies flush against the workpiece.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 in

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)