Motion
67380642
2-1/4" OAL Flat Head T30 Torx Drive Flooring Screw;1/4-20 UNC, Point Type F, Grade 2 Steel, Black Phosphate Finish
Mi Item #11751688
MFR #67380642
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" OAL Flat Head T30 Torx Drive Flooring Screw;1/4-20 UNC, Point Type F, Grade 2 Steel, Black Phosphate Finish
Mi Item #11751688
MFR #67380642

Mfr description
67380642 67380642 1/4-20X2 1/4 FH TRX TH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|Torx drive types have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Length
    2-1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 in
  • Torx Size
    T30

Details

  • Coating
    Black Phosphate
  • Drive Type
    Torx
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Type
    Type F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)