Motion
67380725
2" OAL Flat Head T40 Torx Drive Flooring Screw;5/16-18 UNC, Point Type F, Grade 2 Steel, Black Phosphate Finish
MI ITEM #11751690
MFR #67380725
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" OAL Flat Head T40 Torx Drive Flooring Screw;5/16-18 UNC, Point Type F, Grade 2 Steel, Black Phosphate Finish
MI ITEM #11751690
MFR #67380725

Mfr description
67380725 67380725 5/16-18X2 FH TRX THRD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|Torx drive types have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-18 in
  • Torx Size
    T40

Details

  • Coating
    Black Phosphate
  • Drive Type
    Torx
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Type
    Type F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)