Motion
67380881
#8, Pan Head, Phillips Drive, 1/2" Length Under Head, #2 Point, Self Drilling Screw Steel, Zinc-Plated Finish
Mi Item #11751694
MFR #67380881
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8, Pan Head, Phillips Drive, 1/2" Length Under Head, #2 Point, Self Drilling Screw Steel, Zinc-Plated Finish
Mi Item #11751694
MFR #67380881

Mfr description
67380881 67380881 8X1/2 PH PHL SELF DRIL
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Drill Point Size
    #2
  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #8

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)