Motion
67381202
#8 Oval Head Phillips Sheet Metal Screw Steel, 1" OAL, Grade 2
Mi Item #11751702
MFR #67381202
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Oval Head Phillips Sheet Metal Screw Steel, 1" OAL, Grade 2
Mi Item #11751702
MFR #67381202

Mfr description
67381202 67381202 8X1 OH PHL SELF TAP SC
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #8

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)