Motion
67381368
#10, Wafer Head, Phillips Drive, 3/4" Length Under Head, #2 Point, Self Drilling Screw Steel, Zinc-Plated Finish
MI ITEM #11751706
MFR #67381368
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10, Wafer Head, Phillips Drive, 3/4" Length Under Head, #2 Point, Self Drilling Screw Steel, Zinc-Plated Finish
MI ITEM #11751706
MFR #67381368

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
67381368 67381368 10X3/4 WH PHL SELF DRI
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wafer head types lie flush against the workpiece and reduce or eliminate the need for a washer
  • The wafer design provides a wide bearing surface.

Specifications

  • Drill Point Size
    #2
  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Wafer
  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Screw Size
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text