Motion
67381442
#10, Wafer Head, Phillips Drive, 1-1/4" Length Under Head, #2 Point, Self Drilling Screw Steel, Zinc-Plated Finish
MI ITEM #11751708
MFR #67381442
Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10, Wafer Head, Phillips Drive, 1-1/4" Length Under Head, #2 Point, Self Drilling Screw Steel, Zinc-Plated Finish
MI ITEM #11751708
MFR #67381442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.65/each

Specifications

Dimensions

  • Drill Point Size
    #2
  • Length
    1-1/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Wafer
  • Material
    Steel

Overview

Mfr description
67381442 67381442 10X1 1/4 WH PHL SELF D
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wafer head types lie flush against the workpiece and reduce or eliminate the need for a washer
  • The wafer design provides a wide bearing surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought