Motion
67381483
#10, Wafer Head, Phillips Drive, 1-1/2" Length Under Head, #2 Point, Self Drilling Screw Steel, Zinc-Plated Finish
Mi Item #11751709
MFR #67381483
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10, Wafer Head, Phillips Drive, 1-1/2" Length Under Head, #2 Point, Self Drilling Screw Steel, Zinc-Plated Finish
Mi Item #11751709
MFR #67381483

Mfr description
67381483 67381483 10X1 1/2 WH PHL SELF D
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Drill Point Size
    #2
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Wafer
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)