Motion
67381764
#12, Hex Washer Head, Hex Drive, 2" Length Under Head, #3 Point, Self Drilling Screw Steel, Zinc-Plated Finish
MI ITEM #11751716
MFR #67381764
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12, Hex Washer Head, Hex Drive, 2" Length Under Head, #3 Point, Self Drilling Screw Steel, Zinc-Plated Finish
MI ITEM #11751716
MFR #67381764

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67381764 67381764 12X2 HEX WSH HD SELF D
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Point Size
    #3
  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Screw Size
    #12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought