Motion
67383364
#00 Round Head Sheet Metal Screw Steel, 1/8" Length Under Head, AISI 1016, ASME B18.6.3 & ASME B18.6.4, Grade 1016-1024
Mi Item #11751754
MFR #67383364
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#00 Round Head Sheet Metal Screw Steel, 1/8" Length Under Head, AISI 1016, ASME B18.6.3 & ASME B18.6.4, Grade 1016-1024
Mi Item #11751754
MFR #67383364

Mfr description
67383364 67383364 00 .058DIA.X1/8 DRIVE
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Length
    1/8 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #00

Details

  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4
  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type U
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)