Motion
67383489
#0 Round Head Sheet Metal Screw Steel, 1/8" Length Under Head, AISI 1016, ASME B18.6.3 & ASME B18.6.4, Grade 1016-1024
MI ITEM #11751757
MFR #67383489
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0 Round Head Sheet Metal Screw Steel, 1/8" Length Under Head, AISI 1016, ASME B18.6.3 & ASME B18.6.4, Grade 1016-1024
MI ITEM #11751757
MFR #67383489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67383489 67383489 0 .073DIA.X1/8 DRIVE S
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type U screws have large, flat points, multiple start threads and high helix body threads that quickly drive screws into sheet metal
  • They give a positive location in prepared holes.

Specifications

  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4
  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Length
    1/8 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type U
  • Screw Size
    #0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought