Motion
67384446
#10 Round Head Sheet Metal Screw Steel, 5/8" Length Under Head, Grade 2
Mi Item #11751781
MFR #67384446
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Round Head Sheet Metal Screw Steel, 5/8" Length Under Head, Grade 2
Mi Item #11751781
MFR #67384446

Mfr description
67384446 67384446 NO.10 .179DIA.X5/8 DRI
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Length
    5/8 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type U
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)