Motion
67385005
#10-32 Oval Shoulder Grade 18-8 Stainless Steel Thumb Screw - 1/2" OAL, 0.48" Head Height
MI ITEM #11751795
MFR #67385005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 Oval Shoulder Grade 18-8 Stainless Steel Thumb Screw - 1/2" OAL, 0.48" Head Height
MI ITEM #11751795
MFR #67385005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67385005 67385005 10-32X1/2 18-8 SS THUM
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #10-32
  • Length
    1/2 in
  • Material
    Stainless Steel
  • Head Diameter
    0.4200 in
  • Head Height
    0.4800 in
  • Head Type
    Oval
  • Material Grade
    18-8
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought