Motion
67385286
5/16-18 Oval Shoulder Grade 18-8 Stainless Steel Thumb Screw - 1" OAL, 0.78" Head Height
MI ITEM #11751802
MFR #67385286
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Oval Shoulder Grade 18-8 Stainless Steel Thumb Screw - 1" OAL, 0.78" Head Height
MI ITEM #11751802
MFR #67385286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
67385286 67385286 5/16-18X1 18-8 SS THUM
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/16-18
  • Length
    1 in
  • Material
    Stainless Steel
  • Head Diameter
    0.7000 in
  • Head Height
    0.7800 in
  • Head Type
    Oval
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text