Motion
67385328
5/16-18 Oval Shoulder Grade 18-8 Stainless Steel Thumb Screw - 1-1/2" OAL, 0.78" Head Height
Mi Item #11751803
MFR #67385328
Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Oval Shoulder Grade 18-8 Stainless Steel Thumb Screw - 1-1/2" OAL, 0.78" Head Height
Mi Item #11751803
MFR #67385328

Mfr description
67385328 67385328 5/16-18X1 1/2 18-8 SS
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.25/each

Specifications

Dimensions

  • Head Diameter
    0.7000 in
  • Head Height
    0.7800 in
  • Length
    1-1/2 in
  • Thread Size
    5/16-18

Details

  • Head Type
    Oval
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)