Motion
67385401
3/8-16 Oval Shoulder Grade 18-8 Stainless Steel Thumb Screw - 1-1/2" OAL, 0.95" Head Height
Mi Item #11751805
MFR #67385401
Price$29.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Oval Shoulder Grade 18-8 Stainless Steel Thumb Screw - 1-1/2" OAL, 0.95" Head Height
Mi Item #11751805
MFR #67385401

Mfr description
67385401 67385401 3/8-16X1 1/2 18-8 SS T
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.48/each

Specifications

Dimensions

  • Head Diameter
    0.8300 in
  • Head Height
    0.9500 in
  • Length
    1-1/2 in
  • Thread Size
    3/8-16

Details

  • Head Type
    Oval
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)