Motion
67385484
#6-32 Oval Shoulder Grade 2 Steel Thumb Screw - 1/2" OAL, 0.3" Head Height, Uncoated
MI ITEM #11751807
MFR #67385484
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 Oval Shoulder Grade 2 Steel Thumb Screw - 1/2" OAL, 0.3" Head Height, Uncoated
MI ITEM #11751807
MFR #67385484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
67385484 67385484 6-32X1/2 PL ST THUMB S
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #6-32
  • Length
    1/2 in
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Head Diameter
    0.2800 in
  • Head Height
    0.3000 in
  • Head Type
    Oval
  • Material Grade
    Grade 2
  • Shoulder Diameter
    0.2400 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text