Motion
67385609
#8-32 Oval Shoulder Grade 2 Steel Thumb Screw - 3/4" OAL, 0.39" Head Height, Uncoated
Mi Item #11751810
MFR #67385609
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 Oval Shoulder Grade 2 Steel Thumb Screw - 3/4" OAL, 0.39" Head Height, Uncoated
Mi Item #11751810
MFR #67385609

Mfr description
67385609 67385609 8-32X3/4 PL ST THUMB S
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Head Diameter
    0.3300 in
  • Head Height
    0.3900 in
  • Length
    3/4 in
  • Shoulder Diameter
    0.2700 in
  • Thread Size
    #8-32

Details

  • Finish Coating
    Uncoated
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)