Motion
67385682
#10-24 Oval Shoulder Grade 2 Steel Thumb Screw - 3/4" OAL, Zinc-Plated Finish
Mi Item #11751812
MFR #67385682
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 Oval Shoulder Grade 2 Steel Thumb Screw - 3/4" OAL, Zinc-Plated Finish
Mi Item #11751812
MFR #67385682

Mfr description
67385682 67385682 10-24X3/4 ZP THUMB SCR
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Length
    3/4 in
  • Thread Size
    #10-24

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)