Motion
67385963
#10-32 Oval Shoulder Grade 2 Steel Thumb Screw - 1-1/2" OAL, 0.49" Head Height, Uncoated
Mi Item #11751819
MFR #67385963
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 Oval Shoulder Grade 2 Steel Thumb Screw - 1-1/2" OAL, 0.49" Head Height, Uncoated
Mi Item #11751819
MFR #67385963

Mfr description
67385963 67385963 10-32X1 1/2 PL ST THUM
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Head Diameter
    0.3900 in
  • Head Height
    0.4900 in
  • Length
    1-1/2 in
  • Shoulder Diameter
    0.3300 in
  • Thread Size
    #10-32

Details

  • Finish Coating
    Uncoated
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)