Motion
67386284
1/4-20 Oval Shoulder Grade 2 Steel Thumb Screw - 2-1/2" OAL, 0.57" Head Height, Uncoated
MI ITEM #11751823
MFR #67386284
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Oval Shoulder Grade 2 Steel Thumb Screw - 2-1/2" OAL, 0.57" Head Height, Uncoated
MI ITEM #11751823
MFR #67386284

Mfr description
67386284 67386284 1/4-20X2 1/2 PL ST THU
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Head Diameter
    0.4800 in
  • Head Height
    0.5700 in
  • Length
    2-1/2 in
  • Shoulder Diameter
    0.4300 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Uncoated
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)