Motion
67386722
3/8-16 Oval Shoulder Grade 2 Steel Thumb Screw - 3" OAL, 0.88" Head Height, Uncoated
MI ITEM #11751834
MFR #67386722
List Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Oval Shoulder Grade 2 Steel Thumb Screw - 3" OAL, 0.88" Head Height, Uncoated
MI ITEM #11751834
MFR #67386722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.20/each for your price

Overview

Mfr description
67386722 67386722 3/8-16X3 PL ST THUMB S
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16
  • Length
    3 in
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Head Diameter
    0.7100 in
  • Head Height
    0.8800 in
  • Head Type
    Oval
  • Material Grade
    Grade 2
  • Shoulder Diameter
    0.7100 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought