1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67387480
5/16-18 Oval Shoulderless Grade 18-8 Stainless Steel Thumb Screw - 2" OAL, 0.78" Head Height
MI ITEM #
11751853
MFR #
67387480
Price
$13.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67387480
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67387480
5/16-18 Oval Shoulderless Grade 18-8 Stainless Steel Thumb Screw - 2" OAL, 0.78" Head Height
MI ITEM #
11751853
MFR #
67387480
Mfr description
67387480 67387480 5/16-18X2 18-8 SS THUM
Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.30
/each
Add to Cart
Specifications
Dimensions
Head Diameter
0.7000 in
Head Height
0.7800 in
Length
2 in
Thread Size
5/16-18
Details
Head Type
Oval
Material
Stainless Steel
Material Grade
18-8
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items