Motion
67387688
#10-24 Oval Shoulderless Brass Thumb Screw - 1/2" OAL, 0.48" Head Height
MI ITEM #11751858
MFR #67387688
List Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 Oval Shoulderless Brass Thumb Screw - 1/2" OAL, 0.48" Head Height
MI ITEM #11751858
MFR #67387688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.18/each for your price

Overview

Mfr description
67387688 67387688 10-24X1/2 BRASS THUMB
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.

Specifications

  • Thread Size
    #10-24
  • Length
    1/2 in
  • Material
    Brass
  • Head Diameter
    0.4200 in
  • Head Height
    0.4800 in
  • Head Type
    Oval
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought