Overview
Mfr description
67387720 67387720 10-24X3/4 BRASS THUMB
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
- Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.
Specifications
- Head Diameter0.4200 in
- Head Height0.4800 in
- Head TypeOval
- Length3/4 in
- MaterialBrass
- Thread Size#10-24
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data