Motion
67387845
#10-32 Oval Shoulderless Brass Thumb Screw - 3/4" OAL, 0.48" Head Height
MI ITEM #11751863
MFR #67387845
Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 Oval Shoulderless Brass Thumb Screw - 3/4" OAL, 0.48" Head Height
MI ITEM #11751863
MFR #67387845

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.63/each

Specifications

Dimensions

  • Head Diameter
    0.4200 in
  • Head Height
    0.4800 in
  • Length
    3/4 in
  • Thread Size
    #10-32

Details

  • Head Type
    Oval
  • Material
    Brass
  • Thread Standard
    UNF

Overview

Mfr description
67387845 67387845 10-32X3/4 BRASS THUMB
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought