1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67387928
1/4-20 Oval Shoulderless Brass Thumb Screw - 1/2" OAL, 0.64" Head Height
MI ITEM #
11751865
MFR #
67387928
Price
$5.00
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67387928
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67387928
1/4-20 Oval Shoulderless Brass Thumb Screw - 1/2" OAL, 0.64" Head Height
MI ITEM #
11751865
MFR #
67387928
Mfr description
67387928 67387928 1/4-20X1/2 BRASS THUMB
Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.00
/each
Add to Cart
Specifications
Dimensions
Head Diameter
0.5500 in
Head Height
0.6400 in
Length
1/2 in
Thread Size
1/4-20
Details
Head Type
Oval
Material
Brass
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items