Motion
67387969
1/4-20 Oval Shoulderless Brass Thumb Screw - 3/4" OAL, 0.64" Head Height
MI ITEM #11751866
MFR #67387969
List Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Oval Shoulderless Brass Thumb Screw - 3/4" OAL, 0.64" Head Height
MI ITEM #11751866
MFR #67387969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.73/each for your price

Overview

Mfr description
67387969 67387969 1/4-20X3/4 BRASS THUMB
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.

Specifications

  • Thread Size
    1/4-20
  • Length
    3/4 in
  • Material
    Brass
  • Head Diameter
    0.5500 in
  • Head Height
    0.6400 in
  • Head Type
    Oval
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought