Motion
67388009
1/4-20 Oval Shoulderless Brass Thumb Screw - 1" OAL, 0.64" Head Height
MI ITEM #11751867
MFR #67388009
List Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Oval Shoulderless Brass Thumb Screw - 1" OAL, 0.64" Head Height
MI ITEM #11751867
MFR #67388009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.53/each for your price

Overview

Mfr description
67388009 67388009 1/4-20X1 BRASS THUMB S
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.

Specifications

  • Thread Size
    1/4-20
  • Length
    1 in
  • Material
    Brass
  • Head Diameter
    0.5500 in
  • Head Height
    0.6400 in
  • Head Type
    Oval
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought