Motion
67388124
5/16-18 Oval Shoulderless Brass Thumb Screw - 3/4" OAL, 0.78" Head Height
MI ITEM #11751870
MFR #67388124
List Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Oval Shoulderless Brass Thumb Screw - 3/4" OAL, 0.78" Head Height
MI ITEM #11751870
MFR #67388124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.50/each for your price

Overview

Mfr description
67388124 67388124 5/16-18X3/4 BRASS THUM
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.

Specifications

  • Thread Size
    5/16-18
  • Length
    3/4 in
  • Material
    Brass
  • Head Diameter
    0.7000 in
  • Head Height
    0.7800 in
  • Head Type
    Oval
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought