Motion
67388207
5/16-18 Oval Shoulderless Brass Thumb Screw - 1-1/2" OAL, 0.78" Head Height
MI ITEM #11751872
MFR #67388207
List Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Oval Shoulderless Brass Thumb Screw - 1-1/2" OAL, 0.78" Head Height
MI ITEM #11751872
MFR #67388207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.63/each for your price

Overview

Mfr description
67388207 67388207 5/16-18X1 1/2 BRASS TH
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.

Specifications

  • Thread Size
    5/16-18
  • Length
    1-1/2 in
  • Material
    Brass
  • Head Diameter
    0.7000 in
  • Head Height
    0.7800 in
  • Head Type
    Oval
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text