Motion
67388280
3/8-16 Oval Shoulderless Brass Thumb Screw - 1" OAL, 0.95" Head Height
MI ITEM #11751874
MFR #67388280
List Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Oval Shoulderless Brass Thumb Screw - 1" OAL, 0.95" Head Height
MI ITEM #11751874
MFR #67388280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.03/each for your price

Overview

Mfr description
67388280 67388280 3/8-16X1 BRASS THUMB S
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand.

Specifications

  • Thread Size
    3/8-16
  • Length
    1 in
  • Material
    Brass
  • Head Diameter
    0.8300 in
  • Head Height
    0.9500 in
  • Head Type
    Oval
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought