Motion
67389601
5/16-18 Oval Shoulderless Grade 2 Steel Thumb Screw - 1-1/2" OAL, Zinc-Plated Finish
MI ITEM #11751907
MFR #67389601
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Oval Shoulderless Grade 2 Steel Thumb Screw - 1-1/2" OAL, Zinc-Plated Finish
MI ITEM #11751907
MFR #67389601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
67389601 67389601 5/16-18X1 1/2 ZINC PL
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18
  • Length
    1-1/2 in
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material Grade
    Grade 2
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought