Motion
67444935
Accurate up to 0.02%, 1 RPM Resolution, Noncontact Tachometer 1 to 99,999 RPM Measurement
MI ITEM #11753021
MFR #67444935
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accurate up to 0.02%, 1 RPM Resolution, Noncontact Tachometer 1 to 99,999 RPM Measurement
MI ITEM #11753021
MFR #67444935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67444935 67444935 465 NON-CONTACT TACH.

Specifications

  • Accuracy/Standards
    0.0002 %
  • Type
    Non-Contact
  • Battery Type
    AA
  • Display Type
    LCD
  • Maximum RPM Measurement
    99999.00 RPM
  • Maximum Resolution
    1.0000 RPM
  • Minimum RPM Measurement
    1.00 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought