Motion
67444943
Accurate up to 0.02%, 1 RPM Resolution, Contact and Noncontact Tachometer 1 to 99,999 RPM Measurement
Mi Item #11753022
MFR #67444943
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accurate up to 0.02%, 1 RPM Resolution, Contact and Noncontact Tachometer 1 to 99,999 RPM Measurement
Mi Item #11753022
MFR #67444943

Mfr description
67444943 67444943 470 DUAL TECH. TACH DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Resolution
    1.0000 RPM

Details

  • Accuracy/Standards
    0.0002%
  • Battery Type
    AA
  • Display Type
    LCD
  • Maximum RPM Measurement
    99999.00 RPM
  • Minimum RPM Measurement
    1.00 RPM
  • Type
    Contact/Non-Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)