Motion
67449207
5/16-18 UNC, 1-1/2" Length Under Head, 12 Point Drive Flange Bolt;1-1/2" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
MI ITEM #11753125
MFR #67449207
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 1-1/2" Length Under Head, 12 Point Drive Flange Bolt;1-1/2" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
MI ITEM #11753125
MFR #67449207

Mfr description
67449207 67449207 5/16-18X1 1/2H/T FLG C
  • Twelve-point drive types have a compact head shaped into twelve triangular points. They distribute torque well and are used with twelve-point wrenches and sockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Drive Size
    5/16 in
  • Flange Diameter
    0.4570 to 0.4690 in, 15/32 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    1-1/2 in
  • Thread Size
    5/16-18

Details

  • Coating
    Uncoated
  • Drive Type
    12 Point
  • Fastener Standard
    ASTM A574
  • Material
    Alloy Steel
  • Material Grade
    170M PSI
  • Thread Standard
    UNC
  • Type
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)