Motion
67449405
3/8-16 UNC, 1-1/2" Length Under Head, 12 Point Drive Flange Bolt;1-1/2" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
MI ITEM #11753130
MFR #67449405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-1/2" Length Under Head, 12 Point Drive Flange Bolt;1-1/2" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
MI ITEM #11753130
MFR #67449405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67449405 67449405 3/8-16X1 1/2H/T FLG CA
  • Twelve-point drive types have a compact head shaped into twelve triangular points. They distribute torque well and are used with twelve-point wrenches and sockets.

Specifications

  • Coating
    Uncoated
  • Drive Type
    12 Point
  • Fastener Standard
    ASTM A574
  • Length Measurement Type
    Length Under Head
  • Material Grade
    170M PSI
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Smooth
  • Flange Diameter
    0.5500 to 0.5620 in, 9/16 in
  • Material
    Alloy Steel
  • Drive Size
    3/8 in
  • Length
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought