Motion
67449447
3/8-16 UNC, 1-3/4" Length Under Head, 12 Point Drive Flange Bolt;1" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
Mi Item #11753131
MFR #67449447
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-3/4" Length Under Head, 12 Point Drive Flange Bolt;1" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
Mi Item #11753131
MFR #67449447

Mfr description
67449447 67449447 3/8-16X1 3/4H/T FLG CA
  • Twelve-point drive types have a compact head shaped into twelve triangular points. They distribute torque well and are used with twelve-point wrenches and sockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Flange Diameter
    0.5500 to 0.5620 in, 9/16 in
  • Length
    1-3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    1 in
  • Thread Size
    3/8-16

Details

  • Coating
    Uncoated
  • Drive Type
    12 Point
  • Fastener Standard
    ASTM A574
  • Material
    Alloy Steel
  • Material Grade
    170M PSI
  • Thread Standard
    UNC
  • Type
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)