Motion
67449843
1/2-13 UNC, 2" Length Under Head, 12 Point Drive Flange Bolt;2" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
Mi Item #11753141
MFR #67449843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 2" Length Under Head, 12 Point Drive Flange Bolt;2" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
Mi Item #11753141
MFR #67449843

Mfr description
67449843 67449843 1/2-13X2 H/T FLG CAP S
  • Twelve-point drive types have a compact head shaped into twelve triangular points. They distribute torque well and are used with twelve-point wrenches and sockets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Flange Diameter
    0.7350 to 0.7500 in, 3/4 in
  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    2 in
  • Thread Size
    1/2-13

Details

  • Coating
    Uncoated
  • Drive Type
    12 Point
  • Fastener Standard
    ASTM A574
  • Material
    Alloy Steel
  • Material Grade
    170M PSI
  • Thread Standard
    UNC
  • Type
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)