Motion
67450007
5/8-11 UNC, 1-3/4" Length Under Head, 12 Point Drive Flange Bolt;1-3/4" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
MI ITEM #11753145
MFR #67450007
List Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 1-3/4" Length Under Head, 12 Point Drive Flange Bolt;1-3/4" Thread Length, 170M PSI Alloy Steel, Smooth Flange, Uncoated
MI ITEM #11753145
MFR #67450007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.10/each for your price

Overview

Mfr description
67450007 67450007 5/8-11X1 3/4H/T FLG CA
  • Twelve-point drive types have a compact head shaped into twelve triangular points. They distribute torque well and are used with twelve-point wrenches and sockets.

Specifications

  • Coating
    Uncoated
  • Drive Type
    12 Point
  • Fastener Standard
    ASTM A574
  • Length Measurement Type
    Length Under Head
  • Material Grade
    170M PSI
  • Thread Length
    1-3/4 in
  • Thread Size
    5/8-11
  • Thread Standard
    UNC
  • Type
    Smooth
  • Flange Diameter
    0.9210 to 0.9380 in, 15/16 in
  • Material
    Alloy Steel
  • Drive Size
    5/8 in
  • Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought