Motion
67453282
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 7/8-14
MI ITEM #11753226
MFR #67453282
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 7/8-14
MI ITEM #11753226
MFR #67453282

Mfr description
67453282 67453282 7/8-14 GR C ST LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Height
    49/64 in
  • Thread Size
    7/8-14
  • Width Across Flats
    1-5/16 in

Details

  • Fastener Standard
    UNF
  • Finish Coating
    Cadmium Clear -Plated
  • Grade
    Grade C
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)